Shop All Abrasive Rolls
Merit
Cartridge Roll, 3/8 x 1in, 60G
Mfr # 08834180213
Zoro # G0339717
original price:
$0.43
9% off
new price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180213
- Zoro # G0339717
- UPC # 088341802132
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Overall Diameter | 3/8 in |
Overall Length | 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Pilot Hole Diameter | 1/8 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grade | Coarse |
Color | Brown |
Abrasive Grit | 60 / P60 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cloth |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Overall Diameter 3/8 in, Overall Length 1 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x18", 40 Grit, Coated, 1/2" W, 18" L, 40 Grit, Ceramic Oxide (49536)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- CLESCO 1/4" X 6" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-004096-080A)
- Merit Abrasive Rolls