Shop All Abrasive Rolls
Merit
Cartridge Roll, 3/8 x 1in, 120G
Mfr # 08834180216
Zoro # G0702046
original price:
$0.48
18% off
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180216
- Zoro # G0702046
- UPC # 088341802163
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Overall Diameter | 3/8 in |
Overall Length | 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Medium |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grit | 120 / P120 |
Color | Brown |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 3/8 in, Overall Length 1 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072709590)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Cartridge Roll, 3/8 x 1in, 80G (08834183490)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- ARC ABRASIVES Ft Za/X 3/8 X 2 X 1/8 50 (234604ZA)
- Merit Abrasive Rolls