Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1" L
Mfr # 08834180220
Zoro # G508637019
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Series R228
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180220
- Zoro # G508637019
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Grade | Very Fine |
Abrasive Type | Coated |
Backing Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 240 / P280 |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P280 |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 240, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- Merit Cartridge Rolls