Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1" L
Mfr # 08834180218
Zoro # G308637042
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Maximum Operating Speed 15,000 RPM
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180218
- Zoro # G308637042
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Backing Weight | X |
Grade | Fine |
Backing Material | Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Abrasive Trap Complete (1012000)
- DEWALT High-Performance Cutting Wheels (DW8426)
- 3M Swivel Quick Change Connector 1/4 in NPT Ext 55180, 1/pk (55180)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253048983)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- ARC ABRASIVES Cp Mndrl C-30 (50652)
- Merit Cartridge Rolls