Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1" L
Mfr # 08834180215
Zoro # G508637026
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Abrasive Type Coated
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180215
- Zoro # G508637026
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Overall Diameter | 3/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grade | Medium |
Backing Weight | X |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Series | R228 |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Cartridge Roll Design | Straight |
Abrasive Grit | 100 / P100 |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine (61463687090)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- Merit Cartridge Rolls