Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1" L
Mfr # 08834180214
Zoro # G708637024
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R228
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180214
- Zoro # G708637024
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R228 |
Grade | Coarse |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Grade | Medium |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Grit | 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839006)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A21 (69083149144)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- Merit Cartridge Rolls