Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 08834180240
Zoro # G108636900
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Aluminum Oxide
- Overall Length 1 1/2 in
- Pilot Hole Diameter 1/8 in
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180240
- Zoro # G108636900
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Weight | X |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Grade | Extra Fine |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grit | 320 / P400 |
Abrasive Type - Grit | Coated - 320 / P400 |
Abrasive Grade | Extra Fine |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 320, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (66261096581)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx100)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- WEILER 2" Crimped Wire Utility Cup Brush, .0118" Steel Fill, 1/4" Stem (14306)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- Merit Cartridge Rolls