Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 08834180234
Zoro # G008636925
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Overall Diameter 3/8 in
- Series R228
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180234
- Zoro # G008636925
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Weight | X |
Abrasive Type | Coated |
Grade | Medium |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Abrasive Grit | 120 / P120 |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, Ultra Fine, Si Carb, PK50 (66261139379)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- DRILL AMERICA 5/8"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG6)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- Merit Cartridge Rolls