Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 08834180231
Zoro # G008637021
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Overall Length 1 1/2 in
- Maximum Operating Speed 15,000 RPM
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180231
- Zoro # G008637021
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Abrasive Type | Coated |
Grade | Coarse |
Backing Weight | X |
Backing Material | Cotton |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 60 / P60 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 60 Grit (30441ZA)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Fine (11865)
- Merit Cartridge Rolls