Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 1 1/2" L
Mfr # 08834180229
Zoro # G108637020
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Backing Weight X
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180229
- Zoro # G108637020
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Abrasive Type | Coated |
Grade | Extra Coarse |
Series | R228 |
Backing Material | Cotton |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 40 / P40 |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 40 / P40 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 40, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442990)
- DYNABRADE Dynabrade 415-56106 Thick Urethane Medium Diameter Non-Vacuum Disc Pad (415-56106)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- Merit Cartridge Rolls