Shop All Abrasive Rolls
Merit
Cartridge Roll, 3/4 x 1-1/2in, 80G
Mfr # 08834180527
Zoro # G3457517
original price:
$0.93
10% off
new price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180527
- Zoro # G3457517
- UPC # 088341805270
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 3/4 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/4 in x 1 1/2 in |
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Brown |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-112120)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 60 (08834138122)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- 3M Hookit Blu Dsc 321U MultiH, 36176, 6, PK200 (36176)
- Merit Abrasive Rolls