Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 2" L
Mfr # 08834180499
Zoro # G008636901
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 3/16 in
- Backing Material Cotton
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180499
- Zoro # G008636901
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/16 in |
Overall Length | 2 in |
Overall Diameter | 3/4 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 2 in |
Diameter x Length | 3/4 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Coated |
Backing Weight | X |
Grade | Medium |
Series | R228 |
Abrasive Type - Grit | Coated - 120 / P120 |
Maximum Operating Speed | 18,000 RPM |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 18,000 RPM, Overall Diameter 3/4 in, Overall Length 2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162314)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- Merit Cartridge Rolls