Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834182807
Zoro # G508636890
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Pilot Hole Diameter 1/4 in
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834182807
- Zoro # G508636890
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/4 in |
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cotton |
Series | R228 |
Maximum Operating Speed | 15,000 RPM |
Grade | Fine |
Backing Weight | X |
Abrasive Grade | Fine |
Cartridge Roll Design | Straight |
Abrasive Grit | 150 / P150 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 150 / P150 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 150, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med (66253263034)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 2" Length, 1/4" Shank (42067)
- PFERD 1/2" Crimped Wire End Brush - .006 CS Wire, 1/4" Shank (82962)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- BIG HORN 2 inch Dia x 1-1/2 Inch Sanding Sleeves (19534)
- Merit Cartridge Rolls