Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834181809
Zoro # G608636899
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Overall Diameter 3/4 in
- Pilot Hole Diameter 3/16 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181809
- Zoro # G608636899
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/4 in |
Pilot Hole Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Grade | Coarse |
Cartridge Roll Design | Tapered |
Backing Weight | X |
Series | R228 |
Backing Material | Cotton |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002607)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- BIG HORN 25 Piece Rubber Sanding Drum Set (19522)
- Merit Cartridge Rolls