Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834180886
Zoro # G108636887
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Grade Coarse
- Cartridge Roll Design Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180886
- Zoro # G108636887
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 3/4 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/4 in x 1 1/2 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Cartridge Roll Design | Tapered |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Abrasive Type | Coated |
Series | R228 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, XF (61463689507)
- CENTURY DRILL & TOOL Knot Cup Brush, 4x5/8x11 in. (76046)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10500251)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Fine (11865)
- Merit Cartridge Rolls