Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834180488
Zoro # G008636888
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Weight X
- Pilot Hole Diameter 1/4 in
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180488
- Zoro # G008636888
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/4 in |
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Backing Material | Cotton |
Grade | Medium |
Abrasive Type | Coated |
Series | R228 |
Maximum Operating Speed | 15,000 RPM |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- CLESCO SS-024048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024048-050A6)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, 341D, Brown (01457)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- Merit Cartridge Rolls