Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834180480
Zoro # G608636905
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 3/16 in
- Backing Material Cotton
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180480
- Zoro # G608636905
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Overall Diameter | 3/4 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Backing Weight | X |
Abrasive Type | Coated |
Grade | Medium |
Maximum Operating Speed | 15,000 RPM |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Grit | 120 / P120 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- BLACK BEAUTY Blast Media, Coal Slag, 12/40 Grit (BKB1240-80)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (11169)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- STANDARD ABRASIVES Straight Cartridge Roll, Alum.Oxide, PK50 (713444)
- Merit Cartridge Rolls