Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834180478
Zoro # G608637049
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Maximum Operating Speed 15,000 RPM
- Pilot Hole Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180478
- Zoro # G608637049
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/16 in |
Overall Length | 1 1/2 in |
Overall Diameter | 3/4 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Grade | Coarse |
Backing Material | Cotton |
Series | R228 |
Abrasive Type - Grit | Coated - 80 / P80 |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 80 / P80 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Wheel Grinding 8In Fine (88280)
- X1 TOOLS 100 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0100-FSx25)
- HOMAX Rhodes American 2 Grade Medium/Coarse Steel Wool Pad , 12PK (10121112)
- COBRA CARBIDE Carbide Burr, Double Cut Shape N Included Angle 10° Reg. Lgth, SN-1, 1/4 (11471)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- Merit Cartridge Rolls