Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1 1/2" L
Mfr # 08834180476
Zoro # G208637036
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Overall Length 1 1/2 in
- Backing Weight X
- Pilot Hole Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180476
- Zoro # G208637036
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 3/4 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 50 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Abrasive Type | Coated |
Grade | Coarse |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Abrasive Grit | 50 / P50 |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 50 / P50 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 50, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- WESTWARD Deburring Replacement Blade, E 200, PK10 (2NXH7)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839113)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- 3M Full Tapered Crtrdg Rl 341D, 1/2inx1inx1/ (7100085779)
- Merit Cartridge Rolls