Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/16" dia, 1" L
Mfr # 08834180030
Zoro # G108637044
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Overall Length 1 in
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180030
- Zoro # G108637044
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Pilot Hole Diameter | 3/32 in |
Overall Diameter | 3/16 in |
Diameter x Length | 3/16 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 3/32 in x 3/16 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Grade | Very Fine |
Series | R228 |
Abrasive Type | Coated |
Backing Material | Cotton |
Abrasive Grade | Very Fine |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 240 / P280 |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 240 / P280 |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 240, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/16 in, Overall Length 1 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/8 (69125020)
- NILFISK/ADVANCE CYLINDRICAL BRUSH : 50 in. 8 DR Proex designed to fit OEM number (56507346)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- HOMAX #4 Rhodes American Steel Wool Pad Extra-Course, PK 16 (106607-06)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Fine (11865)
- Merit Cartridge Rolls