Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/16" dia, 1" L
Mfr # 08834180028
Zoro # G408637041
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Series R228
- Pilot Hole Diameter 3/32 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180028
- Zoro # G408637041
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/32 in |
Overall Length | 1 in |
Overall Diameter | 3/16 in |
Diameter x Length | 3/16 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 3/32 in x 3/16 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Abrasive Type | Coated |
Backing Material | Cotton |
Backing Weight | X |
Grade | Fine |
Maximum Operating Speed | 15,000 RPM |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Fine |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/16 in, Overall Length 1 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P220G, AlO (66261131476)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (5A724)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- BIG HORN 1 inch Dia x 3 Inch Sanding Sleeves (19542)
- Merit Cartridge Rolls