Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 2 x 1/8 In. 80 Gri
Mfr # 08834180100
Zoro # G200528660
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Grade Medium
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180100
- Zoro # G200528660
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/4 in Dia x 2 in L |
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 2 in |
Overall Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grade | Medium |
Backing Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Series | R228 |
Grade | Coarse |
Abrasive Grit | 80 / P80 |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 1/4 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finish Drum Belt, 5-3/8"x11-5/8"x3.5" Wht (07T530)
- NORTON ABRASIVES Diamond Hand Pad (69014121518)
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- REX CUT Sigma Ceramic Flap Disc 4 1/2 X 7/8 T29 60 Grit (735001)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- Merit Cartridge Rolls