Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1 x 1/8 In.60 Gri
Mfr # 08834180061
Zoro # G700528665
product price: $0.65
/ea
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Grit 60 / P60
- Backing Material Type Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180061
- Zoro # G700528665
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 in |
Overall Length | 1 in |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/4 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grit | 60 / P60 |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Abrasive Grade | Coarse |
Grade | Coarse |
Series | R228 |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Weight | X |
Abrasive Type | Coated |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1/4 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1" x 1" x 1/4" Shank - SB-9 (24342)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- Merit Cartridge Rolls