Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1-1/2 x 1/8 In. 60
Mfr # 08834180080
Zoro # G600528673
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Weight X
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180080
- Zoro # G600528673
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/4 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Grade | Coarse |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 60 / P60 |
Grade | Coarse |
Abrasive Type | Coated |
Series | R228 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht (66253364247)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098170)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, 120 Grit, PK100 (78072775486)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- Merit Cartridge Rolls