Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1-1/2 x 1/8 In. 32
Mfr # 08834180089
Zoro # G500528681
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Material Weight X
- Abrasive Type - Grit Coated - 320 / P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180089
- Zoro # G500528681
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Overall Diameter | 1/4 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 320 / P400 |
Backing Material Type | Cloth |
Grade | Fine |
Cartridge Roll Design | Straight |
Backing Weight | X |
Series | R228 |
Backing Material & Wt | X Wt Cotton |
Color | Brown |
Abrasive Type | Coated |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 320, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45239)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- Merit Cartridge Rolls