Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1-1/2 x 1/8 In. 18
Mfr # 08834180085
Zoro # G300528683
product price: $0.82
/ea
$0.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Diameter x Length 1/4 in Dia x 1 1/2 in L
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180085
- Zoro # G300528683
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Overall Diameter | 1/4 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Cartridge Roll Design | Straight |
Grade | Fine |
Abrasive Type | Coated |
Color | Brown |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Backing Weight | X |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Grade | Fine |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82986)
- METABO Abrasive Cut-Off Wheel, Type 1, PK50 (US655339050)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- Merit Cartridge Rolls