Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1-1/2 x 1/8 In. 15
Mfr # 08834180084
Zoro # G000528686
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Cartridge Roll Design Straight
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180084
- Zoro # G000528686
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Overall Length | 1 1/2 in |
Overall Diameter | 1/4 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Grade | Fine |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Grade | Fine |
Abrasive Grit | 150 / P150 |
Series | R228 |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 150 / P150 |
Abrasive Type | Coated |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 150, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- Merit Cartridge Rolls