Shop All Cartridge Rolls
Merit
Cartridge Roll 1/4 x 1-1/2 x 1/8 In. 10
Mfr # 08834180082
Zoro # G700528689
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Grade Medium
- Backing Material & Wt X Wt Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180082
- Zoro # G700528689
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 100 / P100 |
Series | R228 |
Cartridge Roll Design | Straight |
Abrasive Type | Coated |
Backing Material Weight | X |
Abrasive Grit | 100 / P100 |
Backing Weight | X |
Backing Material Type | Cloth |
Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- POWERBUILT 3" Coarse Crimped Wire Wheel (642498)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- Merit Cartridge Rolls