Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/4" dia, 1" L
Mfr # 08834180066
Zoro # G908637022
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 1 in
- Maximum Operating Speed 15,000 RPM
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180066
- Zoro # G908637022
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/4 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Backing Material | Cotton |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | X |
Abrasive Grade | Fine |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Type | Cloth |
Abrasive Grit | 180 / P180 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/4 in, Overall Length 1 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842202)
- OSBORN Crimped Wire Internal Brush, 1" (0003618700)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- Merit Cartridge Rolls