Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/4" dia, 1" L
Mfr # 08834180062
Zoro # G908637046
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Backing Material Cotton
- Overall Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180062
- Zoro # G908637046
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 in |
Diameter x Length | 1/4 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cotton |
Series | R228 |
Backing Weight | X |
Maximum Operating Speed | 15,000 RPM |
Grade | Coarse |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Grit | 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/4 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 7D (6130A)
- DYNABRADE Belt, Coarse, 3-1/2" (89 mm) W x 15-1/2" (394 mm) L (89243)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- Merit Cartridge Rolls