Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 2 x 3/16 In. 120 G
Mfr # 08834180338
Zoro # G400528682
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Series R228
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180338
- Zoro # G400528682
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1/2 in x 2 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Pilot Hole Diameter | 3/16 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Grade | Medium |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- ARC ABRASIVES Abrasive Roll, 2", 150 ft., 150G (73168)
- SCOTCH-BRITE Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED (7100050520)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- Merit Cartridge Rolls