Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 2 x 1/8 In. 80 Gri
Mfr # 08834180327
Zoro # G700528658
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Grade Medium
- Diameter x Length 1/2 in Dia x 2 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180327
- Zoro # G700528658
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1/2 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 2 in |
Overall Diameter | 1/2 in |
Overall Length | 2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grade | Medium |
Backing Material Weight | X |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Grade | Coarse |
Abrasive Grit | 80 / P80 |
Series | R228 |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 1/2 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- SAIT Encore Close High Performance Regular Density Coated Abrasive Flap Disc, 4-1/2 in Dia, 7/8 in Center (79108)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- Merit Cartridge Rolls