Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri
Mfr # 08834180326
Zoro # G600528659
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Grit 60 / P60
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180326
- Zoro # G600528659
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 2 in |
Overall Length | 2 in |
Overall Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grit | 60 / P60 |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cotton |
Backing Weight | X |
Series | R228 |
Backing Material Weight | X |
Grade | Coarse |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1/2 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK15 (27220PGP-15)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002706)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- Merit Cartridge Rolls