Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 1 x 1/8 In. 60 Gri
Mfr # 08834180288
Zoro # G600528666
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Diameter 1/2 in
- Pilot Hole Dia x Diameter x Length 1/8 in x 1/2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180288
- Zoro # G600528666
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Overall Length | 1 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Weight | X |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Grit | 60 / P60 |
Series | R228 |
Grade | Coarse |
Backing Material Type | Cloth |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1/2 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 5/8"-11 T27 Fiberglass (629488000)
- CGW ABRASIVES Abrasive Roll, 1.5x50 yd., A/O, 100G (63074)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 120G, Brown (66261126286)
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- Merit Cartridge Rolls