Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 1 x 1/8 In. 120 Gri
Mfr # 08834180291
Zoro # G100528654
product price: $0.54
/ea
$0.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Cartridge Roll Design Straight
- Abrasive Type - Grit Coated - 120 / P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180291
- Zoro # G100528654
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 120 / P120 |
Series | R228 |
Backing Material Type | Cloth |
Grade | Medium |
Backing Material Weight | X |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 120 / P120 |
Backing Weight | X |
Abrasive Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843199)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- Merit Cartridge Rolls