Shop All Abrasive Rolls
Merit
Cartridge Roll, 1/2 x 1-1/2in, 60G
Mfr # 08834183492
Zoro # G1402834
original price:
$0.69
23% off
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834183492
- Zoro # G1402834
- UPC # 088341834928
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Cartridge Roll Design | Straight |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Overall Diameter 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- 3M Polishing Paper, Blue, PK200 (7000021269)
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- VSM Abrasive Roll, AO, 40 Grit, 2"x50 yd., Br (332666)
- Merit Abrasive Rolls