Shop All Abrasive Rolls
Merit
Cartridge Roll, 1/2 x 1-1/2in, 120G
Mfr # 08834183494
Zoro # G0657282
original price:
$0.67
16% off
new price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183494
- Zoro # G0657282
- UPC # 088341834942
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Overall Diameter | 1/2 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Material & Wt | X Wt Cloth |
Cartridge Roll Design | Straight |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6"x5/8"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-060751)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- DRILL AMERICA 1-1/2" 120 Grit Aluminum Oxide Handy Roll (DEW112120)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- MERIT Cartridge Roll, 3/8 x 1in, 80G (08834183490)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- Merit Abrasive Rolls