Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 1-1/2 x 1/8 In. 40
Mfr # 08834180305
Zoro # G900528670
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Material & Wt X Wt Cotton
- Backing Material Type Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180305
- Zoro # G900528670
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Grit | 40 / P40 |
Abrasive Grade | Coarse |
Backing Weight | X |
Grade | Extra Coarse |
Backing Material Weight | X |
Series | R228 |
Abrasive Type - Grit | Coated - 40 / P40 |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 40, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1 in W, 42 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7100017820)
- DEWALT 7" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4719)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87464)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- Merit Cartridge Rolls