Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 1-1/2 x 1/8 In. 18
Mfr # 08834180312
Zoro # G100528678
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Material Weight X
- Overall Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180312
- Zoro # G100528678
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Weight | X |
Backing Material Type | Cloth |
Backing Weight | X |
Abrasive Grade | Fine |
Series | R228 |
Grade | Fine |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grit | 180 / P180 |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 220G, 1/2"X18" (90245)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- DYNABRADE Carbide Bur, 1/8"dia., SM-42, D/C14 Deg C (93348)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- Merit Cartridge Rolls