Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 2" L
Mfr # 08834181754
Zoro # G808636927
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Series R228
- Backing Weight X
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181754
- Zoro # G808636927
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 2 in |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 2 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Weight | X |
Grade | Coarse |
Abrasive Type | Coated |
Cartridge Roll Design | Tapered |
Backing Material | Cotton |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Coarse |
Maximum Operating Speed | 23,000 RPM |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/2 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Sanding Pad Festool OE # 498986 / 87 / 88 (RSP41)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- ECONOLINE 16 In. Trap Door Spring (11601)
- DIABLO 9 in. L X 3-2/3 in. W 220 Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323220S10G)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- Merit Cartridge Rolls