Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 2" L
Mfr # 08834180329
Zoro # G208637043
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Series R228
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180329
- Zoro # G208637043
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 2 in |
Overall Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Weight | X |
Abrasive Type | Coated |
Backing Material | Cotton |
Grade | Medium |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 120 / P120 |
Maximum Operating Speed | 15,000 RPM |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842178)
- CLESCO DRUM KIT SDK-2 Extra Long Sanding Drum Kit with Nut Lock Style Drums (DRUM KIT SDK-2)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- ALC Gloves, 24" X 6", PR (40248)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- Merit Cartridge Rolls