Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1" L
Mfr # 08834180292
Zoro # G508636944
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Overall Diameter 1/2 in
- Series R228
- Maximum Operating Speed 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180292
- Zoro # G508636944
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Maximum Operating Speed | 15,000 RPM |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | X |
Backing Material | Cotton |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 150 / P150 |
Abrasive Type - Grit | Coated - 150 / P150 |
Backing Material Weight | X |
Abrasive Grade | Fine |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 150, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Alpha Green (870005)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727144)
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Silicon Carbide, Ultra Fine, MX-HP, Grey (7100042335)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- Merit Cartridge Rolls