Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 08834181746
Zoro # G608636912
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Overall Diameter 1/2 in
- Cartridge Roll Design Tapered
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834181746
- Zoro # G608636912
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Cartridge Roll Design | Tapered |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Grade | Medium |
Series | R228 |
Backing Weight | X |
Abrasive Type - Grit | Coated - 100 / P100 |
Abrasive Grit | 100 / P100 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- MERIT Quick Change Disc, 2In, 60Grit, TP, PK100 (69957399777)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- OSBORN Flue Brush, Round Wire, Double Spiral, 2" (0005106700)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- Merit Cartridge Rolls