Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 08834180316
Zoro # G208636992
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Length 1 1/2 in
- Grade Extra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180316
- Zoro # G208636992
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Extra Fine |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Abrasive Grade | Extra Fine |
Abrasive Grit | 320 / P400 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 320 / P400 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 320, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .012 CS Wire, 1/2-3/8" A.H. (81545)
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261085071)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- Merit Cartridge Rolls