Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 08834180314
Zoro # G108636993
original price:
$1.25
4% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 1/8 in
- Overall Length 1 1/2 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180314
- Zoro # G108636993
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R228 |
Grade | Very Fine |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Abrasive Grit | 240 / P280 |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Very Fine |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 240 / P280 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 240, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686485)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- MERIT Quick Change Disc, AlO, 2in, 180G, TR, PK100 (69957399714)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- Merit Cartridge Rolls