Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 08834180311
Zoro # G008636970
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Overall Length 1 1/2 in
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180311
- Zoro # G008636970
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Details
Item | Cartridge Roll |
Grit | 150 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grade | Fine |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Backing Material | Cotton |
Backing Weight | X |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Fine |
Abrasive Type - Grit | Coated - 150 / P150 |
Abrasive Grit | 150 / P150 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 150, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23061 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8" (23061)
- GATOR GRIT Gator Grit 6242 Silicone Carbide Floor Sanding 60 Grit Belt 8 x 19 in. - pack of 10 (1023357)
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194481)
- Merit Cartridge Rolls