Shop All Cartridge Rolls
Merit
Cartridge Roll 1 x 2 x 1/4 In. 60 Grit
Mfr # 08834180603
Zoro # G500528667
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180603
- Zoro # G500528667
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/4 in x 1 in x 2 in |
Overall Diameter | 1 in |
Diameter x Length | 1 in Dia x 2 in L |
Overall Length | 2 in |
Pilot Hole Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Backing Material Weight | X |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 9" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20919)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size (66252843178)
- ECONOLINE Gloves (12004)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- Merit Cartridge Rolls