Shop All Cartridge Rolls
Merit
Cartridge Roll 1 x 1-1/2 x 1/4 In. 60 G
Mfr # 08834180587
Zoro # G800528664
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Material Type Cloth
- Diameter x Length 1 in Dia x 1 1/2 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180587
- Zoro # G800528664
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 1 in Dia x 1 1/2 in L |
Overall Diameter | 1 in |
Pilot Hole Dia x Diameter x Length | 1/4 in x 1 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Series | R228 |
Backing Material & Wt | X Wt Cotton |
Backing Weight | X |
Backing Material Weight | X |
Grade | Coarse |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 1 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2-3/4 in. Dia, 16 Grit, ZA (66253344383)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- VSM Abrasive Belt, 80 Grt, Ceramic, 4x106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Ceramic, XK870X (286066)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- Merit Cartridge Rolls