Shop All Cartridge Rolls
Merit
Cartridge Roll, 1" dia, 2" L
Mfr # 08834180606
Zoro # G708636898
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series R228
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180606
- Zoro # G708636898
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Pilot Hole Diameter | 1/4 in |
Overall Diameter | 1 in |
Pilot Hole Dia x Diameter x Length | 1/4 in x 1 in x 2 in |
Diameter x Length | 1 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | R228 |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Maximum Operating Speed | 18,000 RPM |
Backing Material Type | Cloth |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cup Wire Brush, Threaded Arbor, 6", 6, 600 RPM (96096)
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66254461066)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- Merit Cartridge Rolls