Shop All Cartridge Rolls
Merit
Cartridge Roll, 1" dia, 2" L
Mfr # 08834180592
Zoro # G908636889
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Overall Diameter 1 in
- Pilot Hole Diameter 3/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180592
- Zoro # G908636889
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1 in |
Pilot Hole Diameter | 3/16 in |
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1 in x 2 in |
Diameter x Length | 1 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Grade | Coarse |
Abrasive Grit | 80 / P80 |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grade | Medium |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 18,000 RPM |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- FLEX-HONE TOOL GB312600 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB312600)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134301)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- Merit Cartridge Rolls